Beli harga hand winch manual di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Hand Winch (Crosscut Only) (Katrol Manual)Deskripsi:Produk ini juga sering disebut dengan Katrol Manualatribut:
- Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
- Brake: Ohto
- Dimensions a (mm): 133
- Dimension F (mm): 240
- Dimension D (mm): 51.5
- Dimensions e (mm): 260
- Dimensions b (mm): 158
- Dimensions c (mm): 88
- Rated Lifting Load (kg): 500
- Wire Rope Capacity(mm x m): phi5x20
- Ratio: 4.1: 1 (gear)
- Dimension G (mm): 11.5
- Package Weight (g): 3632
- KITO Katrol Rantai Manual (Katrol / Takel)Deskripsi:Compact, lightweight and simple designWith a weight of 2.4 kg, a minimum height of 217 mm and a load capacity of 250 kg, the KITO CX003 manual chain hoist is one of the smallest and lightest chain hoists available. Followed by CX005 with a weight of 4atribut:
- Standart Lift (m): 3
- Elephant Katrol Rantai Manual (Katrol / Takel)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
- HITACHI Katrol ElektrikDeskripsi:Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
- Tyrone HSC Chain Block 3Ton (Katrol)atribut:
- Capacity (t): 3
- Elephant Manual Chain Block KIIDeskripsi:Manual Chain Block KII with maximum working load 10 Ton, 1 set with chainatribut:
- Standard Lift (m): 3.5
- Manufacturer's Testload: 125% x max. working load
- Headroom: 775
- Hand effort to lift full working load (kgf): 52.5
- Diameter x pitch (mm): 9 x 27
- Maximum Working Load (t): 10
- Tyrone Katrol Rantai HSC 2Ton (Takel)atribut:
- Capacity: 2 Ton
- Tyrone HSC Chain Block 20Ton (Katrol)atribut:
- Capacity: 20 Ton
- Tyrone HSC Chain Block 10Ton (Katrol)atribut:
- Capacity (t): 10
- JTC Manual Hydraulic Press (Mesin Press Hidrolik)atribut:
- Capacity: 15 Ton
- KITO Katrol Tangan RantaiDeskripsi:KITO is one of the few companies that manufactures both its hoists and its load chains. On top of that-KITO is the only manufacturer worldwide that nickel-plates its load chains. This combination provides the hoists with the unique benefit of safety and f
- Prestar Troli Barang NFatribut:
- Maximum Load Capacity (kg): 300
- ULTRA Hoist Chain Block Type HSZ-BDeskripsi:Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
- monotaro Folding TrolleyDeskripsi:Monotaro Platform Hand Truck ini memiliki kapasitas angkat 300kg digunakan untuk membantu anda memindahkan atau mengangkat benda berat yang sulit diangkat tanpa mengunakan tangan atau manual. Bahan material yang digunakan pada alat ini mengunakan frame besi yang kuat sehingga aman untuk melakukan proses pemindahan benda sesuai dengan kapasitas. Untuk proses penyimpanan sangat mudah karena handle pada Troli ini bisa dilipat dan memudahkan anda menyimpan saat alat tidak digunakan.Produk ini juga sering disebut dengan Troli Dorongatribut:
- Body Material: steel
- Caster Material: Gum
Daftar Harga harga hand winch manual Terbaru February 2026
| monotaro Hand Winch (Crosscut Only) (Katrol Manual) | Rp1.099.900 |
| KITO Katrol Rantai Manual (Katrol / Takel) | Rp8.899.900 |
| Elephant Katrol Rantai Manual (Katrol / Takel) | Rp2.899.900 |
| HITACHI Katrol Elektrik | Rp24.999.900 |
| Tyrone HSC Chain Block 3Ton (Katrol) | Rp3.799.900 |
| Elephant Manual Chain Block KII | Rp30.999.900 |
| Tyrone Katrol Rantai HSC 2Ton (Takel) | Rp2.099.900 |
| Tyrone HSC Chain Block 20Ton (Katrol) | Rp36.999.900 |
| Tyrone HSC Chain Block 10Ton (Katrol) | Rp13.999.900 |
| JTC Manual Hydraulic Press (Mesin Press Hidrolik) | Rp46.999.900 |
Data diperbarui pada 16/02/2026 (Harga belum termasuk PPN)



















































































































































%20(Katrol%20Manual)/P101561837-1.jpg)
/P102173916-1.jpg)
/P101002492-1.jpg)

/P102265925-1.jpg)

/P102265918-1.jpg)
/P102265956-1.jpg)
/P102265949-1.jpg)
/P101536330-1.jpg)